Beli takel listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp25.999.900

    KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Item: Hoist
    • Material: Steel
    • Type: Heavy Duty
  2. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  3. Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Mulai

    Rp18.999.900

    Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Deskripsi:
    Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspension
    atribut:
    • Load Capacity (t): 0.5
  4. KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    Mulai

    Rp1.799.900

    KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  5. HHH Electric Hoist (Katrol Elektrik)
    Mulai

    Rp18.999.900

    HHH Electric Hoist (Katrol Elektrik)
    atribut:
    • Operation Voltage (V): 100
    • Power Cord Length (m): 1.5
    • Hoisting Motor Capacity (kW): 0.25
  6. TOTAL Electric Hoist (Katrol Elektrik)
    Mulai

    Rp5.899.900

    TOTAL Electric Hoist (Katrol Elektrik)
    atribut:
    • Power (W): 1600
    • Load Power (kgs) Single Line: 500
    • Load Power (kgs) Double Line: 999
    • Height (m) Single Line: 12
    • Height (m) Double Line: 6
    • Speed Single Line (m/minute): 10
    • Frequency (Hz): 50
    • Speed Double Line (m/minute): 5
    • Voltage (V): 220-240
  7. Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)
    Mulai

    Rp26.999.900

    Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)
    atribut:
    • Voltage (V): 230
    • Dimension C (mm): 250
    • Dimension D (mm): 245
    • Load Chain Diameter (mm): 7.1
    • Motor Power 220V (kW): 1.1
    • Phase: 1
  8. KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    Mulai

    Rp3.699.900

    KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    atribut:
    • Method of Use: Double: 600, Single: 300kg
    • Rated Volt (V): 220
    • Input Power (W): 1300
  9. Jason Electric Hoist (Katrol Elektrik)
    Mulai

    Rp3.399.900

    Jason Electric Hoist (Katrol Elektrik)
    Deskripsi:
    Voltage: 230V-50HzLifting height: 6/12M
    atribut:
    • Power (W): 760
    • Voltage (V): 230
    • Frequency (Hz): 50
    • Lifting Height (m): 6/12
  10. TATSU Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp15.999.900

    TATSU Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    - Japan tech with dual braking system ensure for more safe and reliable operation.- It is made of high-strength Al. Alloy. compact design with light weight.- Double-geared driven system enables smoothly driven with low noise.- High-strenght alloy steel components with special heat treatment, avoiding sudden break.
    atribut:
    • Standart Lift (m): 3
  11. Elephant Alpha Series Small Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp26.999.900

    Elephant Alpha Series Small Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Standard Lift (m): 6
    • Finish Material: Load Chain: Special Alloy Steel
    • Operation Voltage (V): 24
    • Power Cord (m): 5
    • Specifications: 2-Point push button type
    • Standard (Certified): JIS Standard Product(JIS B 8815)
    • Time Rating (minute): 30
    • Type: 1-Speed Type
  12. Elephant Alpha Series Small Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp23.999.900

    Elephant Alpha Series Small Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Power Cord Length (m): 5
    • Finishing Material: Load Chain: Special Alloy Steel
    • Standard Lift (m): 3
    • Time Rating (minute): 30
  13. Shuang Ge Electric Chain Hoist - with Hook (Katrol Rantai Elektrik)
    Mulai

    Rp20.999.900

Daftar Harga takel listrik Terbaru October 2026
KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)Rp25.999.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)Rp18.999.900
Wipro Rotary Hoist FrameRp999.900
KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)Rp1.799.900
HHH Electric Hoist (Katrol Elektrik)Rp18.999.900
TOTAL Electric Hoist (Katrol Elektrik)Rp5.899.900
Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)Rp26.999.900
KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)Rp3.699.900
Wipro Electric Hoist (Katrol Elektrik)Rp3.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)